This product requires certification to purchase.

2-3/8 in. Bit Holder

Diablo Tools

2-3/8 in. Bit Holder

  • Fast #
  • Part #DDBH238QC
  • Item #8456587
  • Manufacturer Part #DBH238QC
5 out of 5 Customer Rating
Brand image
Diablo Tools

2-3/8 in. Bit Holder

  • Fast #
  • Part #DDBH238QC
  • Item #8456587
  • Manufacturer Part #DBH238QC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diablo's quick-change magnetic drive bit holders deliver ultimate performance and maximum durability. The quick-change feature makes changing out bits more efficient. A high-strength, permanent magnet provides a secure, anti-wobble grip when fastening screws and nuts into a variety of applications. Torque Resistant Design absorbs torque for less stress on the holder. This range is Impact Strong™, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
  • Easily extend reach of drill in hard to access, confined spaces
  • Universal design fits all insert and drive bits
  • Quick-change feature makes changing out bits fast and easy with no down time
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the holder and the bit
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Optimized heat treatment process strengthens the adapter for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Height:
59/100 in
Length:
2-3/8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/4 in
Tool Type:
Bit Holder
UPC:
008925157236
Weight:
0.07 lb
Width:
1-3/4 in