This product requires certification to purchase.

2 in. Oscillating Blade

You last purchased this on
 
Diablo Tools

2 in. Oscillating Blade

  • Fast #
  • Part #DDOU200RBD
  • Item #8457335
  • Manufacturer Part #DOU200RBD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

2 in. Oscillating Blade

  • Fast #
  • Part #DDOU200RBD
  • Item #8457335
  • Manufacturer Part #DOU200RBD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Curve contact edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1-1/2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
Drywall
Blade Material:
Bi-metal
Blade Thickness (in):
1-1/2 in
Blade Type:
Oscillating
Blade Width (in):
2 in
Brand Model Compatibility:
Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
Coating:
Black I.C.E.
Color Finish Name:
Black
Height:
6-29/50 in
Length:
6-29/50 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Blade
Weight:
0.1 lb
Width:
3-39/50 in