This product requires certification to purchase.

225 1.7 65 Z 36 ATB ICE

You last purchased this on
 
Diablo Tools

225 1.7 65 Z 36 ATB ICE

  • Fast #
  • Part #DLM0813
  • Item #9685156
  • Manufacturer Part #LM0813
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

225 1.7 65 Z 36 ATB ICE

  • Fast #
  • Part #DLM0813
  • Item #9685156
  • Manufacturer Part #LM0813
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flat tooth (P) or ATB 15° Tooth.
  • Ultra-thin kerf sawblades
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Reboring and keyways optional not available. We recommend the sawblade be regularly cleaned in order to prevent the formation of resin deposits.
  • Requires Certification

Specifications

Arbor Hole Size:
65 mm
Diameter:
225 mm
Height:
7/10 in
Weight:
1.25 lb
Width:
1-1/4 in