This product requires certification to purchase.

6-1/2 in. 24 TPI Tico™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

6-1/2 in. 24 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0624A
  • Item #8132147
  • Manufacturer Part #D0624A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6-1/2 in. 24 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0624A
  • Item #8132147
  • Manufacturer Part #D0624A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Demo Demon Amped™, the Ultimate Framing and Demolition saw blade for up to 10 times cutting performance in intense applications.
  • Chamfer Alternate Top Bevel (ATB) tooth geometry for ultimate tracking control
  • Twice the carbide surface area for greater impact resistance and double the durability in nail-embedded wood
  • Superior cutting efficiency in cordless and corded saws by offering up to 30% more cuts per battery charge versus other blades
  • Super-thin laser cut thin kerf design provides ease of feed, accuracy and maximum performance in cordless saws
  • Enhanced anti-vibration design provides the ideal combination of stability and rigidity
  • Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Fiberglass, Plastic
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.04 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
1/20 in
Diameter:
6-1/2 in
Height:
1/10 in
Number of Tools Included:
1
RPM:
10000
Weight:
0.36 lb
Width:
6-7/20 in