This product requires certification to purchase.

250 2.2 30 Z 20+2 FT ICE

You last purchased this on
 
Diablo Tools

250 2.2 30 Z 20+2 FT ICE

  • Fast #
  • Part #DLM0106
  • Item #9685773
  • Manufacturer Part #LM0106
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

250 2.2 30 Z 20+2 FT ICE

  • Fast #
  • Part #DLM0106
  • Item #9685773
  • Manufacturer Part #LM0106
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flat Tooth
  • Not suitable for twisted timber
  • Thin kerf sawblades with rakers.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
30 mm
Diameter:
250 mm
Height:
3/5 in
Weight:
1.88 lb
Width:
1-22/25 in