This product requires certification to purchase.

250 3.5 30 Z 80 TCG ICE

You last purchased this on
 
Diablo Tools

250 3.5 30 Z 80 TCG ICE

  • Fast #
  • Part #DLU5B02
  • Item #9685424
  • Manufacturer Part #LU5B02
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

250 3.5 30 Z 80 TCG ICE

  • Fast #
  • Part #DLU5B02
  • Item #9685424
  • Manufacturer Part #LU5B02
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flat-triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
30 mm
Blade Material:
Aluminum
Diameter:
250 mm
Height:
3/5 in
Weight:
2.86 lb
Width:
2-43/50 in