This product requires certification to purchase.

255 3.0 1 Z 120 ATB IC

You last purchased this on
 
Diablo Tools

255 3.0 1 Z 120 ATB IC

  • Fast #
  • Part #DLU1L04
  • Item #9684329
  • Manufacturer Part #LU1L04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

255 3.0 1 Z 120 ATB IC

  • Fast #
  • Part #DLU1L04
  • Item #9684329
  • Manufacturer Part #LU1L04
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flat - ATB 10° tooth with axial 15° and positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
25.4 mm
Diameter:
255 mm
Height:
63/100 in
Weight:
2 lb
Width:
2 in