3/4 x 1/4 in. Hex Step Drill Bit
3/4 x 1/4 in. Hex Step Drill Bit
Frequently Purchased Together
Product Details
Product Details
- Diablo’s new Step Drill Bits bring exclusive technology to the Electrician, Plumber and HVAC contractor with fast, accurate cuts and increased stability in thin metals, PVC other plastic materials.
- Automated Precision CNC Grinding Process delivers strict angle tolerances on each step for minimal bit wear and 2X faster cuts in drilling and hole making
- Exclusive design delivers corded and cordless tool efficiency in high-speed mode for up to 75% more holes per battery charge
- 1/4 in. hex shank allows use with drills and impact drivers
- Optimized dual flute design for jam-free cuts
- Increased step heights for easier drilling of common hole sizes
- Easy to read, laser marked steps for drilling holes of varying sizes
- Ideal for metal (up to 1/8 in. thickness), PVC and other plastic materials
- Ideal for electrical, plumbing and HVAC contractors
Specifications
- Application:
- Electrical, HVAC, Metal, Plastic, Plumbing
- Bit Diameter(s) (In):
- 3/4 in
- Bit Length:
- 2-19/32
- Bit Sizes:
- 3/4 in
- Depth:
- 1-3/5 in
- Diameter:
- 3/4 in
- Drill Bit Type:
- Step
- Height:
- 5 in
- Length:
- 2-19/32 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.28 lb
- Width:
- 1-3/5 in