This product requires certification to purchase.

3/8 in. 3-Flat Concrete 7-Piece

You last purchased this on
 
Diablo Tools

3/8 in. 3-Flat Concrete 7-Piece

  • Fast #
  • Part #DDMAPL9910S7
  • Item #8457110
  • Manufacturer Part #DMAPL9910-S7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

3/8 in. 3-Flat Concrete 7-Piece

  • Fast #
  • Part #DDMAPL9910S7
  • Item #8457110
  • Manufacturer Part #DMAPL9910-S7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-piece set for up to 25% savings
  • Diablo made carbide hammer bits withstand impact and high heat applications, dramatically extending life versus standard hammer bits
  • Phillips drive bits provide extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
  • Includes (1) DMAPL2910 5/32 in. x 6 in. SDS-Plus full carbide head concrete anchor hammer drill bit
  • Includes (1) DMAPL2920 3/16 in. x 6 in. SDS-Plus full carbide head concrete anchor hammer drill bit
  • Includes (1) DPH22P1 2 in. #2 phillips drive bit
  • Includes (1) DPH32P1 2 in. #3 Phillips drive bit
  • Includes (1) DMAPL2960 SDS-Plus anchor drive sleeve
  • Requires Certification

Specifications

Application:
Anchor Installation, Concrete
Bit Diameter(s) (In):
3/8 in
Bit Length:
3-3/4
Depth:
11-7/50 in
Diameter:
3/8 in
Drill Bit Type:
Concrete
Height:
2-31/100 in
Material:
Carbide, High Speed Steel
Number of Pieces:
7 Piece
Number of Tools Included:
7
Shank Style:
3-Flat
Tool Type:
Driver Bit
Weight:
1.07 lb
Width:
5-19/50 in