This product requires certification to purchase.

3/8 x 2-1/2 in. Hole Saw 1 Piece

You last purchased this on
 
Diablo Tools

3/8 x 2-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS2500CT
  • Item #7346057
  • Manufacturer Part #DHS2500CT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

3/8 x 2-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS2500CT
  • Item #7346057
  • Manufacturer Part #DHS2500CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Requires Certification

Specifications

Application:
Aluminum, Cast Iron, Clean Wood, Drills, Metal, Nail-Embedded Wood, Plastic, Stainless Steel
Bit Diameter(s) (In):
1/4 in
Blade Material:
Carbide
Brand Model Compatibility:
DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
Cutting Capacity:
2-3/8 in
Depth:
5-3/4 in
Diameter:
2-1/2 in
Drill Bit Type:
Hole Saw
Height:
2-3/5 in
Length:
2-3/8 in
Material:
Carbide, Metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.56 lb
Width:
4-1/4 in