3/8 x 2 in. Hole Saw Kit 9 Piece
3/8 x 2 in. Hole Saw Kit 9 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
- 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- Drills clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
Specifications
- Application:
- Hole Cutter, Wood, Plastic, Metal
- Bit Diameter(s) (In):
- 1 in to 2 in
- Bit Sizes:
- 1 in to 2 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Lock Plus™ Mandrel System
- Coating:
- Perma-SHIELD
- Color Finish Name:
- Red
- Depth:
- 9-3/5 in
- Diameter:
- 2 in
- Height:
- 2-4/5 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Package Quantity:
- Pack of 1
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Drill Driver, Right Angle Drill
- UPC:
- 008925138815
- Weight:
- 2.94 lb
- Width:
- 9-3/4 in