This product requires certification to purchase.

3-1/4 in. Cutting Ceramic Tile Jig Saw

You last purchased this on
 
Diablo Tools

3-1/4 in. Cutting Ceramic Tile Jig Saw

  • Fast #
  • Part #DDJT130RF
  • Item #8457370
  • Manufacturer Part #DJT130RF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

3-1/4 in. Cutting Ceramic Tile Jig Saw

  • Fast #
  • Part #DDJT130RF
  • Item #8457370
  • Manufacturer Part #DJT130RF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carbide Grit for extreme durability and superior cutting life
  • Optimized blade design reduces heat and pitch build up
  • Perma-SHIELD® non-stick coating for less heat and friction
  • T-shank design fits all combo and most U-shank jig saws
  • Maximum performance in cordless and corded jig saws
  • Requires Certification

Specifications

Application:
Cutting Ceramic Tile
Blade Length (in):
3-1/4 in
Blade Material:
Carbide
Blade Thickness (in):
1-1/4 in
Blade Type:
Jig Saw
Color Finish Name:
Red
Height:
3/10 in
Length:
3-1/4 in
Tool Type:
Jig Saw Blade
Weight:
0.02 lb
Width:
1/50 in