This product requires certification to purchase.

300 X 4.4 X 65 BORE Z 72 LSBX

You last purchased this on
 
Diablo Tools

300 X 4.4 X 65 BORE Z 72 LSBX

  • Fast #
  • Part #DLSB30006X
  • Item #9685017
  • Manufacturer Part #LSB30006X
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

300 X 4.4 X 65 BORE Z 72 LSBX

  • Fast #
  • Part #DLSB30006X
  • Item #9685017
  • Manufacturer Part #LSB30006X
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extended (X) Series incorporates unmatched accuracy and precise design enabling manufacturers to increase efficiency, reduce down time, and lower tooling cost.
  • Silver I.C.E.® (Industrial Cooling Element) Coating leaves a slick surface on the blade body to reduce heat and drag, enabling the blade to last longer
  • Exclusive TiCo™ Hi-Density Carbide designed and manufactured by Freud specifically for each cutting application to maximize cutting life and material finish in a variety of materials
  • Anti-Vibration design reduces vibration above and beyond any other blade resulting in superior performance
  • Requires Certification

Specifications

Arbor Hole Size:
65 mm
Diameter:
300 mm
Height:
3/5 in
Weight:
4.03 lb
Width:
4-3/100 in