This product requires certification to purchase.

355 X 4.4 X 1 Z 84 TC/F

You last purchased this on
 
Diablo Tools

355 X 4.4 X 1 Z 84 TC/F

  • Fast #
  • Part #DLCL7M10016
  • Item #9685521
  • Manufacturer Part #LCL7M10016
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

355 X 4.4 X 1 Z 84 TC/F

  • Fast #
  • Part #DLCL7M10016
  • Item #9685521
  • Manufacturer Part #LCL7M10016
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Exclusive TiCo Hi-Density Carbide is designed and manufactured by Freud specifically for each cutting application to maximize cutting life
  • Tri-Metal Brazing consists of copper sandwiched between two layers of silver alloy to create a stronger
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • 14 in. x 4.4 x 1 in. Z=84 TC/F
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Diameter:
14 in
Height:
3/5 in
Weight:
5.62 lb
Width:
5-31/50 in