4-1/2 in. Masonry Cutting Cut Off Disc
4-1/2 in. Masonry Cutting Cut Off Disc
Frequently Purchased Together
Product Details
Product Details
- Diamond segment SPEED-Edge slot design reduces vibration, providing high cutting speeds that deliver up to 30% faster cuts than standard segmented diamond discs
- 60% taller segments containing superior quality diamonds along with an ultra-durable bond to the disc body for up to 4x longer life
- Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
- Optimized diamonds segments and diamond distribution lead to constant diamond exposure for maximum performance in high speed cutting applications
- Compatible with 7/8 in., 20mm and 5/8 in. arbors
- Includes two bushings: 20mm and 5/8 in.
- For dry and wet cutting
- Max RPM of 13,280
Specifications
- Adjustable:
- No
- Application:
- Masonry Cutting
- Arbor Hole Size:
- 7/8 in
- Blade Material:
- Diamond
- Depth:
- 6-77/100 in
- Diameter:
- 4-1/2 in
- Height:
- 6/25 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cut Off Disc
- RPM:
- 13280
- Weight:
- 0.24 lb
- Width:
- 5-3/4 in