4-5/8 in. Hole Saw
4-5/8 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- 50x longer cutting life
- 68 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
Specifications
- Application:
- Hole Cutter, Wood, Plastic, Metal
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Lock Plus™ Mandrel System
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 7-4/5 in
- Diameter:
- 4-5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-41/50 in
- Length:
- 2-3/8 in
- Material:
- Carbide, Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Drill Driver, Right Angle Drill
- UPC:
- 008925146445
- Weight:
- 1.57 lb
- Width:
- 6-89/100 in