This product requires certification to purchase.

4 in. Brick, Cement, Masonry Cutting, Medium Duty and Slotting Cut Off Wheel

You last purchased this on
 
Diablo Tools

4 in. Brick, Cement, Masonry Cutting, Medium Duty and Slotting Cut Off Wheel

  • Fast #
  • Part #DDBD040125701C
  • Item #8132557
  • Manufacturer Part #DBD040125701C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

4 in. Brick, Cement, Masonry Cutting, Medium Duty and Slotting Cut Off Wheel

  • Fast #
  • Part #DDBD040125701C
  • Item #8132557
  • Manufacturer Part #DBD040125701C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo's premium masonry cut-off discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
  • For use on masonry applications: concrete brick, cinder block, cement, paver stones
  • Type 27 - Depressed Center
  • Requires Certification

Specifications

Application:
Brick, Cement, Masonry Cutting, Medium Duty, Slotting
Arbor Hole Size:
5/8 in
Blade Material:
Silicon Carbide
Blade Thickness (in):
0.125 in
Blade Type:
Wheel
Diameter:
4 in
Height:
3/10 in
Number of Tools Included:
1
Thickness:
1/8 in
Weight:
0.11 lb
Width:
11/100 in