4 in. Hole Saw 1 Piece
4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable tooth design provides faster cuts with less vibration
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
Specifications
- Application:
- Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
- Blade Material:
- Bi-metal
- Brand Model Compatibility:
- Snap-Lock Plus™ Mandrel System
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 7-4/5 in
- Diameter:
- 4 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-7/10 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Drill Driver, Right Angle Drill
- UPC:
- 008925128113
- Weight:
- 1.16 lb
- Width:
- 6-17/20 in