This product requires certification to purchase.

4 in. 10 TPI Wood Cutting Jig Saw 5 Piece

You last purchased this on
 
Diablo Tools

4 in. 10 TPI Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT101B5
  • Item #8457190
  • Manufacturer Part #DJT101B5
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

4 in. 10 TPI Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT101B5
  • Item #8457190
  • Manufacturer Part #DJT101B5
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High carbon steel edge for fast and effortless cuts in soft materials
  • Optimized tooth design for clean bottom finishes
  • Thin kerf blade for fast and effortless cuts
  • Fast plunge tip design
  • T-shank design fits all combo and most U-shank jig saws
  • Superior performance in cordless and corded jig saws
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
4 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
1-1/4 in
Blade Type:
Jig Saw
Color Finish Name:
Red
Height:
1/4 in
Length:
4 in
Teeth Per Inch:
10
Tool Type:
Jig Saw Blade
Weight:
0.08 lb
Width:
2/25 in