This product requires certification to purchase.

400 4.0 30 Z 34 ATB ICE

You last purchased this on
 
Diablo Tools

400 4.0 30 Z 34 ATB ICE

  • Fast #
  • Part #DLU1C13
  • Item #9684775
  • Manufacturer Part #LU1C13
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

400 4.0 30 Z 34 ATB ICE

  • Fast #
  • Part #DLU1C13
  • Item #9684775
  • Manufacturer Part #LU1C13
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ATB 10° tooth with positive cutting angle.
  • Silent Sawblade
  • Anti-vibration Design
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
400 mm
Height:
4/5 in
Weight:
6.65 lb
Width:
6-13/20 in