This product requires certification to purchase.

430 X 4.4 X 80 Z72 LSBX-SERIES

You last purchased this on
 
Diablo Tools

430 X 4.4 X 80 Z72 LSBX-SERIES

  • Fast #
  • Part #DLSB43009X
  • Item #9685094
  • Manufacturer Part #LSB43009X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

430 X 4.4 X 80 Z72 LSBX-SERIES

  • Fast #
  • Part #DLSB43009X
  • Item #9685094
  • Manufacturer Part #LSB43009X
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extended (X) Series incorporates unmatched accuracy and precise design enabling manufacturers to increase efficiency, reduce down time, and lower tooling cost.
  • Silver I.C.E.® (Industrial Cooling Element) Coating leaves a slick surface on the blade body to reduce heat and drag, enabling the blade to last longer
  • Exclusive TiCo™ Hi-Density Carbide designed and manufactured by Freud specifically for each cutting application to maximize cutting life and material finish in a variety of materials
  • Anti-Vibration design reduces vibration above and beyond any other blade resulting in superior performance
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
80 mm
Diameter:
430 mm
Height:
21 in
Weight:
8.34 lb
Width:
8-17/50 in