This product requires certification to purchase.

450 4.0 32 Z 108 TCG ICE

You last purchased this on
 
Diablo Tools

450 4.0 32 Z 108 TCG ICE

  • Fast #
  • Part #DLU5C25
  • Item #9684250
  • Manufacturer Part #LU5C25
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

450 4.0 32 Z 108 TCG ICE

  • Fast #
  • Part #DLU5C25
  • Item #9684250
  • Manufacturer Part #LU5C25
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flat-triple chip tooth with positive cutting angle.
  • Silent Sawblade
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
32 mm
Blade Material:
Aluminum
Diameter:
450 mm
Height:
4/5 in
Weight:
9.82 lb
Width:
9-41/50 in