This product requires certification to purchase.

5/32 - 3/8 in. Hex Hammer Drill Bit

You last purchased this on
 
Diablo Tools

5/32 - 3/8 in. Hex Hammer Drill Bit

  • Fast #
  • Part #DDMAMM1190S5
  • Item #8457179
  • Manufacturer Part #DMAMM1190-S5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5/32 - 3/8 in. Hex Hammer Drill Bit

  • Fast #
  • Part #DDMAMM1190S5
  • Item #8457179
  • Manufacturer Part #DMAMM1190-S5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-piece set offers 40% in savings
  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
  • Multi-ground grip point tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong™ increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Set features 5 bits: (1) 5/32 in. x 4 in. x 6 in., (1) 3/16 in. x 4 in. x 6 in., (1) 1/4 in. x 4 in. x 6 in., (1) 5/16 in. x 4 in. x 6 in. and (1) 3/8 in. x 4 in. x 6 in.
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Metal, Wood
Bit Diameter(s) (In):
1/2 in
Bit Length:
6
Bit Sizes:
5/32 in - 3/8 in
Depth:
6-3/4 in
Drill Bit Type:
Hammer
Drilling Depth (in):
4 in
Height:
13/20 in
Material:
Carbide, High Speed Steel
Number of Pieces:
5 Piece
Number of Tools Included:
5
Shank Style:
Hex
Tool Type:
Hammer Drill Bit
Weight:
0.42 lb
Width:
2-9/10 in