This product requires certification to purchase.

5/32 x 39/100 in. SDS-Plus Hammer Drill Bit (1 Piece)

You last purchased this on
 
Diablo Tools

5/32 x 39/100 in. SDS-Plus Hammer Drill Bit (1 Piece)

  • Fast #
  • Part #DDMAPL2910
  • Item #8457074
  • Manufacturer Part #DMAPL2910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5/32 x 39/100 in. SDS-Plus Hammer Drill Bit (1 Piece)

  • Fast #
  • Part #DDMAPL2910
  • Item #8457074
  • Manufacturer Part #DMAPL2910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s SDS-Plus 4-cutter full-carbide head concrete anchor hammer drill bits are one of the strongest, most durable, and fastest tapcon installation bits.
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Maximum performance in cordless and corded SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
5/32 in
Bit Length:
6
Bit Sizes:
5/32 in
Depth:
19/50 in
Diameter:
5/32 in
Drill Bit Type:
Hammer
Drilling Depth (in):
3-1/2 in
Height:
8-1/4 in
Length:
6 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus
Teeth Per Inch:
5/7
Tool Type:
Hammer Drill Bit
Weight:
0.12 lb
Width:
2 in