This product requires certification to purchase.

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

You last purchased this on
 
Diablo Tools

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAPLRC1040
  • Item #8457108
  • Manufacturer Part #DMAPLRC1040
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5/8 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAPLRC1040
  • Item #8457108
  • Manufacturer Part #DMAPLRC1040
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts embedded rebar up to 1-1/2 in.
  • Rebar cutters are not for enlarging holes
  • The size of the rebar cutter must match the size of the drill bit used to drill the hole
  • Carbide tips withstands impact and high heat applications, dramatically extending life versus standard rebar cutters
  • Unique brazing and hardening process extends life of carbide tips and increases productivity.
  • Optimized flute design removes dust faster, keeping the carbide tips cooler for ultimate strength and durability
  • Maximum performance in corded and cordless SDS-Plus rotary hammers (rotary mode only)
  • Requires Certification

Specifications

Application:
Concrete, Rebar
Bit Diameter(s) (In):
5/8 in
Bit Length:
12
Bit Sizes:
5/8 in
Depth:
12 in
Diameter:
5/8 in
Drill Bit Type:
Specialty, Percussion
Drilling Depth (in):
5 in
Height:
63/100 in
Length:
12 in
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus
Tool Type:
Rebar Cutter
Weight:
0.62 lb
Width:
63/100 in