This product requires certification to purchase.

5-3/4 in. Mandrel Hole Saw

You last purchased this on
 
Diablo Tools

5-3/4 in. Mandrel Hole Saw

  • Fast #
  • Part #DDHS5750
  • Item #7172034
  • Manufacturer Part #DHS5750
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5-3/4 in. Mandrel Hole Saw

  • Fast #
  • Part #DDHS5750
  • Item #7172034
  • Manufacturer Part #DHS5750
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two and 3/8 in. cutting depth for deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Requires Certification

Specifications

Application:
Aluminum, Cutting, Metal, Plastic, Stainless Steel, Wood
Bit Diameter(s) (In):
5-3/4 in
Bit Sizes:
5-3/4 in
Blade Length (in):
2-3/8 in
Blade Material:
Bi-metal
Brand Model Compatibility:
Snap-Lock Plus™ Mandrel System
Cutting Capacity:
2-3/8 in
Depth:
8-2/5 in
Diameter:
5-3/4 in
Height:
3-1/5 in
Length:
2-3/8 in
Material:
Bi-metal
Number of Tools Included:
1
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
2.09 lb
Width:
6-1/2 in