This product requires certification to purchase.

5-3/8 in. 36 TPI Tico™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

5-3/8 in. 36 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0536X
  • Item #8132216
  • Manufacturer Part #D0536X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5-3/8 in. 36 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0536X
  • Item #8132216
  • Manufacturer Part #D0536X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo’s fast framing saw blades produce accurate, smooth cuts on framing materials without bogging down your cordless saw’s battery.
  • Super thin laser cut kerf gives extremely fast, durable, and clean cuts
  • Laser-cut stabilizer vents trap noise and vibration keeping the blade cool and reducing blade warp
  • Non-stick Perma-Shield Coating reduces gumming, rusting, and corrosion
  • Laser cut arbor for accurate blade rotation reducing vibration and premature wear
  • Requires Certification

Specifications

Application:
Hardwood, Plywood, Softwood
Arbor Hole Size:
10 mm
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.04 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
1/20 in
Diameter:
5-3/8 in
Height:
3/20 in
Number of Tools Included:
1
RPM:
12000
Weight:
0.26 lb
Width:
13/50 in