This product requires certification to purchase.

6 BIM THICK METAL 15PK

You last purchased this on
 
Diablo Tools

6 BIM THICK METAL 15PK

  • Fast #
  • Part #DDS0608BFD15
  • Item #9685084
  • Manufacturer Part #DS0608BFD15
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6 BIM THICK METAL 15PK

  • Fast #
  • Part #DDS0608BFD15
  • Item #9685084
  • Manufacturer Part #DS0608BFD15
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • Thick demolition blade body for extreme durability
  • Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
  • Requires Certification

Specifications

Blade Length (in):
6 in
Blade Material:
Bi-metal
Height:
1-7/50 in
Length:
6 in
Package Quantity:
Pack of 15
Weight:
0.85 lb
Width:
17/20 in