This product requires certification to purchase.

6-1/2 in. 32 TPI Tico™ Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

6-1/2 in. 32 TPI Tico™ Carbide Circular Saw Blade

  • Fast #
  • Part #DD0632GPA
  • Item #8132296
  • Manufacturer Part #D0632GPA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6-1/2 in. 32 TPI Tico™ Carbide Circular Saw Blade

  • Fast #
  • Part #DD0632GPA
  • Item #8132296
  • Manufacturer Part #D0632GPA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo’s new 6-1/2 in. Wood & Metal saw blade is the industry’s first multi-purpose saw blade for cutting clean wood and wood with nails, up to 2 in. material thickness; and metal ranging from 3/32 in.-1/4 in. wall thickness and 1/4 in.-1 in. diameter.
  • Chamfer-Alternate Top Bevel (C-ATB) tooth design cleanly shears through wood while providing the durability needed for clean, burr-free cuts in metal
  • Tri-Metal Shock Resistant Brazing allows carbide tips to withstand extreme impact for maximum durability in wood and metal applications
  • Perma-SHIELD non-stick aluminum coating protects the blade against heat, gumming and corrosion
  • Advanced Laser Cut Stabilizer Vents traps noise and vibration for maximum stability, keeping the blade cool with accurate cuts in wood and metal
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in wood and metal
  • Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation on corded and cordless saws
  • Cuts up to 2 in. material thickness in clean wood & wood with nail cutting applications
  • Cuts 3/32 in.-1/4 in. wall thickness in steel studs, channel, angle iron, pipe, tubing, plate and bar stock
  • Requires Certification

Specifications

Application:
Angle Iron, Bar Stock, Metal, Pipe, Wood
Arbor Hole Size:
5/8 in
Blade Material:
Tico Carbide
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
2 in
Diameter:
6-1/2 in
Height:
1/10 in
Number of Tools Included:
1
RPM:
10000
Weight:
0.45 lb
Width:
9/20 in