This product requires certification to purchase.

6-1/2 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

6-1/2 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0660A
  • Item #8132480
  • Manufacturer Part #D0660A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6-1/2 in. 60 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0660A
  • Item #8132480
  • Manufacturer Part #D0660A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo's Ultra Finish Blades offer the quality that fine cabinetmakers expect with the capability to handle the extreme conditions of professional construction. Diablo's blade produces a remarkably clean, chip-free cut that requires little to no sanding. Ideal for crosscutting oak, pine, melamine, veneer plywood and delicate molding.
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Requires Certification

Specifications

Application:
Plywood, Wood
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.04 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
3/50 in
Diameter:
6-1/2 in
Height:
1/10 in
Number of Tools Included:
1
RPM:
10000
Weight:
0.34 lb
Width:
17/50 in