This product requires certification to purchase.

6-7/50 in. Oscillating Blade (Pack of 10)

You last purchased this on
 
Diablo Tools

6-7/50 in. Oscillating Blade (Pack of 10)

  • Fast #
  • Part #DDOU125CGP10
  • Item #9857085
  • Manufacturer Part #DOU125CGP10
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6-7/50 in. Oscillating Blade (Pack of 10)

  • Fast #
  • Part #DDOU125CGP10
  • Item #9857085
  • Manufacturer Part #DOU125CGP10
3.9 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1-1/2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
General Purpose
Brand Model Compatibility:
Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
Color Finish Name:
Red
Height:
1-21/25 in
Length:
1-1/4 in
Material:
Carbide
Number of Tools Included:
1
Package Quantity:
Pack of 10
Product Type:
Oscillating Blade
Tool Type:
Oscillating Multi-Tool
Weight:
0.62 lb
Width:
1-1/4 in