6 in Hex Bit Extension
6 in Hex Bit Extension
Frequently Purchased Together
Product Details
Product Details
- Extend reach in hard to access areas
- Impact Strong™ increases shank stability and durability
- Effortlessly switch between accessories and sizes
- No tools required
- Maximum performance in cordless and corded impact and drill drivers
Specifications
- Application:
- Impact Drivers, Drill Drivers
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 6
- Blade Length (in):
- 6 in
- Height:
- 3/5 in
- Length:
- 6 in
- Product Type:
- Bit Extension
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.2 lb
- Width:
- 1-3/5 in