This product requires certification to purchase.

6 in. 14/18 TPI Reciprocating Saw Blade (Pack of 2)

You last purchased this on
 
Diablo Tools

6 in. 14/18 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS0614BF2
  • Item #8132170
  • Manufacturer Part #DS0614BF2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6 in. 14/18 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS0614BF2
  • Item #8132170
  • Manufacturer Part #DS0614BF2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.
  • Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in Demolition body for straighter cuts with less vibration.
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.036 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Height:
1/4 in
Length:
6 in
Number of Tools Included:
1
Package Quantity:
Pack of 2
Teeth Per Inch:
14/18
Weight:
0.1 lb
Width:
1/10 in