This product requires certification to purchase.

6 in. Nut Setter

You last purchased this on
 
Diablo Tools

6 in. Nut Setter

  • Fast #
  • Part #DDNTSL14
  • Item #8456842
  • Manufacturer Part #DNTSL14
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6 in. Nut Setter

  • Fast #
  • Part #DDNTSL14
  • Item #8456842
  • Manufacturer Part #DNTSL14
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and impact resistance in driving hex nuts and self-tapping screws
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the tip
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Height:
49/100 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Tool Type:
Nut Setter
Weight:
0.07 lb
Width:
1-4/5 in