7/16 in. Mandrel System 1 Piece
7/16 in. Mandrel System 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 960-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- System includes: (1) 7/16" hex shank mandril, (1) 1/2" adaptor nut, and (1) 5/8" adaptor nut
- 60 mm (2-3/8 in) cutting depth for deeper holes in one pass and increased productivity
- Snap-Lock Plus™ mandrel system allows a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- 1/2 in. and 5/8 in. thread adapter nuts convert other hole saw brands to Snap-Lock Plus™
Specifications
- Application:
- Aluminum, Drills, Metal, Plastic, Stainless Steel, Wood
- Brand Model Compatibility:
- Snap-Lock Plus™
- Color Finish Name:
- Black
- Depth:
- 3-47/50 in
- Height:
- 1-19/50 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Mandrel
- Weight:
- 0.51 lb
- Width:
- 6-77/100 in