7-1/4 in. 36 TPI Circular Saw Blade
7-1/4 in. 36 TPI Circular Saw Blade
Frequently Purchased Together
Product Details
Product Details
- Diablo’s new 7-1/4 in. Wood & Metal saw blade is the industry’s first multi-purpose saw blade for cutting clean wood and wood with nails, up to 2-1/4 in. material thickness; and metal ranging from 3/32 in.-1/4 in. wall thickness and 1/4 in.-1 in. diameter.
- Tri-Metal Shock Resistant Brazing allows carbide tips to withstand extreme impact for maximum durability in wood and metal applications
- Perma-SHIELD non-stick aluminum coating protects the blade against heat, gumming and corrosion
- Advanced Laser Cut Stabilizer Vents traps noise and vibration for maximum stability, keeping the blade cool with accurate cuts in wood and metal
- Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in wood and metal
- Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation on corded and cordless saws
- Cuts up to 2-1/4 in. material thickness in clean wood & wood with nail cutting applications
- Cuts 3/32 in.-1/4 in. wall thickness in steel studs, channel, angle iron, pipe, tubing, plate and bar stock
- Cuts 1/4 in. – 1 in. diameter threaded rod
Specifications
- Application:
- Metal, Wood
- Arbor Hole Size:
- 5/8 in
- Blade Length (in):
- 5/8 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Diameter:
- 7-1/4 in
- Height:
- 11/20 in
- Material:
- Steel
- RPM:
- 8000
- Teeth Per Inch:
- 36
- Weight:
- 0.9 lb
- Width:
- 9/10 in