This product requires certification to purchase.

7-1/4 in. Metal Cutting Circular Saw Blade

This product has been replaced by

Diablo Tools Red 48 TPI Cermet Circular Saw Blade
Diablo Tools 7-1/4 in. 48 TPI Cermet Circular Saw Blade
Manufacturer Part #D0748CFX
You last purchased this on
 
Diablo Tools

7-1/4 in. Metal Cutting Circular Saw Blade

  • Fast #
  • Part #DD0748F
  • Item #7236631
  • Manufacturer Part #D0748F
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Diablo Tools Red 48 TPI Cermet Circular Saw Blade
Diablo Tools 7-1/4 in. 48 TPI Cermet Circular Saw Blade
Manufacturer Part #D0748CFX
Diablo Tools

7-1/4 in. Metal Cutting Circular Saw Blade

  • Fast #
  • Part #DD0748F
  • Item #7236631
  • Manufacturer Part #D0748F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cermet (Ceramic and Metallic) teeth provide a high heat tolerance and increased hardness for superior wear and ultimate cutting life, lasting up to 40X longer than standard carbide metal cutting saw blade
  • Triple Chip Tooth design provides less sparks, burr-free finishes that require no-rework, and longer cutting life
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts in metal cutting application
  • Tri-Metal Shock Resistant Brazing, a three metal brazing system, allows Cermet teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in metal cutting application
  • Perma-SHIELD non-stick coating resists heat build-up by protecting the blade against gumming and corrosion
  • Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation when in use on the saw
  • Teeth 48 TCG
  • Requires Certification

Specifications

Application:
Metal Cutting, Stainless Steel, Ferrous Metal
Arbor Hole Size:
5/8 in
Blade Material:
Steel, Carbide
Blade Thickness (in):
0.063 in
Blade Type:
Circular Saw
Brand Model Compatibility:
Universal
Color Finish Name:
Red
Diameter:
7-1/4 in
Material:
Carbide Tipped
Teeth Per Inch:
48