This product requires certification to purchase.

8/10 TPI Bimetal Reciprocating Blade 5 Pack

You last purchased this on
 
Diablo Tools

8/10 TPI Bimetal Reciprocating Blade 5 Pack

Brand image
You last purchased this on
 
Diablo Tools

8/10 TPI Bimetal Reciprocating Blade 5 Pack

  • Fast #
  • Part #DDS0608BFD5
  • Item #7171954
  • Manufacturer Part #DS0608BFD5
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's reciprocating saw blades are specifically designed for maximum performance in metal demolition applications. The blade’s ultra hardened cutting edge delivers up to five times longer life than those of standard blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Thick demolition blade body for extreme durability
  • Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.063 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Height:
3/5 in
Length:
6 in
Number of Tools Included:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
8/10
Tool Type:
Reciprocating Blade
Weight:
0.23 lb
Width:
2 in


Customers Also Bought
1–6 of 18 items
Part #DDS0612BW5
Item #7172032
4.9 out of 5 Customer Rating
Requires Certification
Part #M49251501
Item #8950610
5 out of 5 Customer Rating
Requires Certification
Part #M48005526
Item #7374371
5 out of 5 Customer Rating
Requires Certification
Part #M49251131
Item #8950666
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0609CGP10
Item #7748833
4.7 out of 5 Customer Rating
Requires Certification
Part #L20582956RPK
Item #7728555
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0612BW5
Item #7172032
4.9 out of 5 Customer Rating
Requires Certification
Part #DDS0914BGP5
Item #7171971
4 out of 5 Customer Rating
Requires Certification
Part #DDS0609CGP10
Item #7748833
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0610CF10
Item #7748820
3.3 out of 5 Customer Rating
Requires Certification
Part #DDS0332BF5
Item #8133047
5 out of 5 Customer Rating
Requires Certification
Part #DDS0910CF3
Item #7346090
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing