This product requires certification to purchase.

8-1/4 in. 40 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

8-1/4 in. 40 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0840X
  • Item #8132169
  • Manufacturer Part #D0840X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

8-1/4 in. 40 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0840X
  • Item #8132169
  • Manufacturer Part #D0840X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo's Finishing blade is ideal for smooth finish crosscuts in hardwood, softwood or plywood. Diablo Finish blades are the perfect choice for excellent rips and crosscuts using a portable saw. They deliver a smoother edge than framing blades, but still provide an excellent combination of cutting speed and long life. A great choice for jobsite finish cuts in 1X, decking, fencing, fascia and plywood
  • Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
  • Super thin laser cut kerf for fast, durable, and clean cuts
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Hardened Steel Body – warrants a longer life and sharper cutting edge.
  • Requires Certification

Specifications

Application:
Hardwood, Plywood, Softwood
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.06 in
Blade Type:
Circular Saw
Color Finish Name:
Red
Cutting Capacity:
9/100 in
Diameter:
8-1/4 in
Height:
2/5 in
Number of Tools Included:
1
RPM:
9000
Weight:
1.13 lb
Width:
1-13/100 in