This product requires certification to purchase.

8X24 X 5/8 LEFT OUTSIDE BLADE

You last purchased this on
 
Diablo Tools

8X24 X 5/8 LEFT OUTSIDE BLADE

  • Fast #
  • Part #DSD608OLH
  • Item #9684958
  • Manufacturer Part #SD608OLH
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

8X24 X 5/8 LEFT OUTSIDE BLADE

  • Fast #
  • Part #DSD608OLH
  • Item #9684958
  • Manufacturer Part #SD608OLH
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All blades and chippers come with Freud’s anti-kickback design
  • Features Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Diameter:
8 in
Height:
1/5 in
Tool Type:
Saw Blade
Weight:
1.23 lb
Width:
1-23/100 in