This product requires certification to purchase.

8X40X5/8 THIN KERF COMB RED

You last purchased this on
 
Diablo Tools

8X40X5/8 THIN KERF COMB RED

  • Fast #
  • Part #DLU83R008
  • Item #9686354
  • Manufacturer Part #LU83R008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

8X40X5/8 THIN KERF COMB RED

  • Fast #
  • Part #DLU83R008
  • Item #9686354
  • Manufacturer Part #LU83R008
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Combination Blend for Maximum Performance
  • Thin Kerf requires less power and allows for faster feed rate
  • Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Diameter:
8 in
Height:
3/5 in
Weight:
0.95 lb
Width:
19/20 in