9/32 in. Hex Pilot (1 Piece)
9/32 in. Hex Pilot (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts hardened metals, cast iron, and stainless steel.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time.
- Elevated performance in high heat applications.
Specifications
- Application:
- Metal, Cast Iron, Stainless Steel
- Bit Diameter(s) (In):
- 9/32 in
- Bit Length:
- 4
- Bit Sizes:
- 9/32 in
- Brand Model Compatibility:
- Snap-Lock Plus™
- Depth:
- 6-7/10 in
- Diameter:
- 9/32 in
- Drill Bit Type:
- Pilot
- Height:
- 7/20 in
- Length:
- 4 in
- Magnetic:
- No
- Material:
- Cobalt
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Pilot Drill Bit
- UL Listed:
- No
- Weight:
- 0.07 lb
- Width:
- 2-3/4 in