9/32 x 1/4 in. Hex Pilot Drill Bit 1 Piece
9/32 x 1/4 in. Hex Pilot Drill Bit 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diablo’s high performance Carbide Pilot Bit delivers faster cutting performance and long life in highly abrasive materials and is designed to fit all Snap-Lock Plus™ Mandrels for fast and efficient tool change.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time.
- 4 in. (105mm) bit fits Diablo deep cut hole saws.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 9/32 in
- Bit Length:
- 4
- Bit Sizes:
- 9/32 in
- Color Finish Name:
- Red
- Depth:
- 6-69/100 in
- Diameter:
- 9/32 in
- Drill Bit Type:
- Pilot
- Height:
- 39/100 in
- Length:
- 4 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.07 lb
- Width:
- 2-19/25 in