This product requires certification to purchase.

9 in. 14/18 TPI Reciprocating Saw Blade (Pack of 15)

You last purchased this on
 
Diablo Tools

9 in. 14/18 TPI Reciprocating Saw Blade (Pack of 15)

  • Fast #
  • Part #DDS0914BF15
  • Item #8132273
  • Manufacturer Part #DS0914BF15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

9 in. 14/18 TPI Reciprocating Saw Blade (Pack of 15)

  • Fast #
  • Part #DDS0914BF15
  • Item #8132273
  • Manufacturer Part #DS0914BF15
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full Contact Arched Design provides more working teeth within the material for faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance
  • Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in Demolition body for straighter cuts with less vibration.
  • Requires Certification

Specifications

Application:
Medium Metal
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.036 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-Shield
End Connection 1:
Universal
Height:
1-3/20 in
Length:
9 in
Number of Tools Included:
1
Package Quantity:
Pack of 15
Teeth Per Inch:
14/18
Weight:
1.51 lb
Width:
1-1/5 in