This product requires certification to purchase.

9 X 72 X 5/8 ATB RED TEFLON

You last purchased this on
 
Diablo Tools

9 X 72 X 5/8 ATB RED TEFLON

  • Fast #
  • Part #DLU85R009
  • Item #9684274
  • Manufacturer Part #LU85R009
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

9 X 72 X 5/8 ATB RED TEFLON

  • Fast #
  • Part #DLU85R009
  • Item #9684274
  • Manufacturer Part #LU85R009
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Crosscutting Blend for Maximum Performance
  • No Stabilizers needed
  • Unique Side Grind polishes the material to produce a superior finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Application:
Cutting
Diameter:
9 in
Height:
11/20 in
Weight:
1.85 lb
Width:
1-17/20 in