This product requires certification to purchase.

9 X 72 X 5/8 TCG RED TEFLON

You last purchased this on
 
Diablo Tools

9 X 72 X 5/8 TCG RED TEFLON

  • Fast #
  • Part #DLU98R009
  • Item #9686307
  • Manufacturer Part #LU98R009
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

9 X 72 X 5/8 TCG RED TEFLON

  • Fast #
  • Part #DLU98R009
  • Item #9686307
  • Manufacturer Part #LU98R009
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Laminate Blend for Maximum Performance
  • Triple Chip Grind (TCG) Tooth Design with a positive hook angle for long life in production applications
  • Positive Hook Angles for fast cutting and easy feed
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Diameter:
9 in
Height:
1/2 in
Weight:
1.65 lb
Width:
1-13/20 in