This product requires certification to purchase.

Auger Bit

You last purchased this on
 
Diablo Tools

Auger Bit

  • Fast #
  • Part #DDAG1900S3
  • Item #8456477
  • Manufacturer Part #DAG1900-S3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Auger Bit

  • Fast #
  • Part #DDAG1900S3
  • Item #8456477
  • Manufacturer Part #DAG1900-S3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-Piece Set Offers 30% in Saving
  • Two-step cutting action for precise, clean holes in wood drilling applications
  • Dura-Tip™ for extreme durability in nail-embedded wood
  • Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
  • Deep flutes for fast chip removal
  • 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
  • Set features # of bits: 5/8 in., 3/4 in., & 1 in.
  • Requires Certification

Specifications

Drill Bit Type:
Auger
Height:
1-1/5 in
Material:
High Speed Steel
Number of Pieces:
16 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Auger Bit
Weight:
1.27 lb
Width:
1-27/100 in