This product requires certification to purchase.

Bi-metal and Carbide Oscillating Blade Set

You last purchased this on
 
Diablo Tools

Bi-metal and Carbide Oscillating Blade Set

Brand image
You last purchased this on
 
Diablo Tools

Bi-metal and Carbide Oscillating Blade Set

  • Fast #
  • Part #DDOS5S
  • Item #8457364
  • Manufacturer Part #DOS5S
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s Starlock oscillating blade set features application specific blades ranging from nail-embedded wood, clean wood, metal, plastics and drywall. Included are high-performance carbide and bi-metal blades sure to deliver unmatched durability, life and quality of cut in any job.
  • High performance carbide and bi-metal blades for greater durability, life and quality of cut
  • Includes (1) DOS125BW 1-1/4 in. Bi-Metal Blade for Nail-Embedded Wood
  • Includes (1) DOS125JBW 1-1/4 in. Bi-Metal Blade for Clean Wood
  • Includes (1) DOS125CGP 1-1/4 in. Carbide Blade for General Purpose Cuts
  • Includes (1) DOS125CF 1-1/4 in. Carbide Blade for Metal
  • Includes (1) DOS200RBD 2 in. Bi-Metal Blade for Drywall
  • Maximum performance in cordless and corded Fein® and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®
  • Requires Certification

Specifications

Application:
General Purpose
Color Finish Name:
Black
Height:
8-3/4 in
Material:
Bi-metal, Carbide
Number of Tools Included:
5
Product Type:
Oscillating Blade Set
Size:
1-1/4 in - 2 in
Tool Type:
Multi-Tool
Weight:
0.69 lb
Width:
6-3/10 in


Customers Also Bought
1–6 of 18 items
Part #DDOU5S
Item #8457103
4.5 out of 5 Customer Rating
Requires Certification
Part #DDOU125CF3
Item #8457142
4.8 out of 5 Customer Rating
Requires Certification
Part #DDOU125BW3
Item #8457178
4.7 out of 5 Customer Rating
Requires Certification
Part #DDOU125CGP10
Item #9857085
3.9 out of 5 Customer Rating
Requires Certification
Part #DDOU350RBGP
Item #8457273
3.3 out of 5 Customer Rating
Requires Certification
Part #DDOU125CGP3
Item #8457359
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDOU5S
Item #8457103
4.5 out of 5 Customer Rating
Requires Certification
Part #DDOU125CF3
Item #8457142
4.8 out of 5 Customer Rating
Requires Certification
Part #DDOU350RBGP
Item #8457273
3.3 out of 5 Customer Rating
Requires Certification
Part #DDOU125CGP10
Item #9857085
3.9 out of 5 Customer Rating
Requires Certification
Part #DDOU125BW3
Item #8457178
4.7 out of 5 Customer Rating
Requires Certification
Part #DDOU125CGP3
Item #8457359
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing