Bi-metal Oscillating Blade 3 Piece
Demo Demon Bi-metal Oscillating Blade 3 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-piece set provides up to 40% in savings
- Ultra-hardened cutting edge for up to 5x longer life than standard blades
- Curve contact edge for precise, clean plunge cuts with less vibration
- Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
- Includes (1) DOU125JBW 1-1/4 in. bi-metal blade for clean wood
- Includes (1) DOU350RBGP 3-1/2 in. bi-metal blade for general purpose cuts
- Includes (1) DOU125BW 1-1/4 in. bi-metal blade for nail-embedded wood
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
Specifications
- Application:
- Multi-Purpose
- Blade Material:
- Bi-metal
- Blade Type:
- Oscillating
- Blade Width (in):
- 3-1/2 in
- Brand Model Compatibility:
- Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
- Coating:
- Black I.C.E.
- Collection:
- Demo Demon
- Color Finish Name:
- Black
- Height:
- 7-29/100 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Package Quantity:
- Piece of 3
- Tool Type:
- Blade
- UPC:
- 008925155621
- Weight:
- 0.23 lb
- Width:
- 5-13/25 in