This product requires certification to purchase.

Carbide Oscillating Blade 3 Piece

You last purchased this on
 
Diablo Tools

Carbide Oscillating Blade 3 Piece

Brand image
You last purchased this on
 
Diablo Tools

Carbide Oscillating Blade 3 Piece

  • Fast #
  • Part #DDOU3CS
  • Item #8457066
  • Manufacturer Part #DOU3CS
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-piece set provides up to 40% in savings
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • General purpose blades feature curve contact edge for precise, clean plunge cuts with less vibration and black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • Includes (1) DOU125CGP 1-1/4 in. carbide blade for general purpose cuts
  • Includes (1) DOU275RCGP 2-3/4 in. carbide blade for general purpose cuts
  • Includes (1) DOU125CF 1-1/4 in. carbide blade for metal
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
Clean Wood, General Purpose, Metal, Nail-Embedded Wood, Plastic
Blade Material:
Carbide
Blade Type:
Oscillating
Blade Width (in):
2-3/4 in
Brand Model Compatibility:
Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
Coating:
Black I.C.E.
Color Finish Name:
Black
Height:
7-29/100 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Blade
Weight:
0.27 lb
Width:
5-13/25 in



Customers Also Bought
1–6 of 18 items
Part #DD0624A
Item #8132147
5 out of 5 Customer Rating
Requires Certification
Part #DDS0612CF3
Item #8456271
4 out of 5 Customer Rating
Requires Certification
Part #DDS0614BGP5
Item #7171964
5 out of 5 Customer Rating
Requires Certification
Part #DDS0608CFA
Item #8456613
4 out of 5 Customer Rating
Requires Certification
Part #DDS1209CGP3
Item #7346078
5 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA
Item #8456826
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0920BF5
Item #7172006
5 out of 5 Customer Rating
Requires Certification
Part #DDS0914BF15
Item #8132273
5 out of 5 Customer Rating
Requires Certification
Part #DDS0608CF3
Item #7171995
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0608BFD5
Item #7171954
4.1 out of 5 Customer Rating
Requires Certification
Part #DDS0909CGP10
Item #7748824
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA
Item #8456826
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing